Zoro Homepage

Professional All-Purpose Long Handle Window Squeegee

  • Mfr # 87111

  • Zoro # G713328009


original price: $16.45
10% off
new price: $14.79
/ea

Key Features

Squeegee Blade Width
8 in
Squeegee Blade Material
Soft rubber
Color
Blue/Red
Handle Material
Stainless Steel, Aluminum
For Use With
Windows, Glass Doors, Tables, Mirrors, Windshields, Windscreens, Tile Flooring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87111
Zoro #
G713328009
UPC #
764784369363
Country of Origin
China

Dimensions

Squeegee Blade Width
8 in
Length
18 - 30 in

Details

Squeegee Blade Material
Soft rubber
Color
Blue/Red
Handle Material
Stainless Steel, Aluminum
For Use With
Windows, Glass Doors, Tables, Mirrors, Windshields, Windscreens, Tile Flooring
Shop By
Hot Buys

Description

Professional Window Cleaner Squeegee for household and professional use. Can be used for diners, gas stations, carwashes, offices, and any place of work. Great for windows, glass doors, tables, mirrors, windshields, and windscreens. Can be used on tile flooring and other surfaces. Squeegee For Window Cleaning is lightweight, stainless, aluminum. Telescopic Pole prevents rust and corrosion. Can extend from 47 cm to 74 cm.


  • 2 IN 1 WINDOW SQUEEGEE: One side is soft scrubber nylon netted sponge for cleaning any surface. The other side is a rubber blade that gives you professional cleaning power.
  • UNIVERSAL SIZE: This stainless and aluminum and lightweight car squeegee with a telescopic pole can extend from 47 cm to 74 cm (1830).
  • MULTI-USE: DSV Standard Professional Windshield Squeegee can be purchased for household cleaning as well as for Professional wants.
  • PROFESSIONAL RESULT: Squeegee for window cleaning with long handle delivers exceptional results with minimal effort.
  • SATISFACTION GUARANTEE: We offer a full 18-month against defects in design, materials, and workmanship. Plus 30 days 100% money-back along with 24/7 customer service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.