Zoro Homepage

Professional All-Purpose Window Squeegee for Household Needs, 12-PK

  • Mfr # 87222-12

  • Zoro # G313327969


product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
8 in
Length
7.9 in
Squeegee Blade Material
Rubber
Color
Black/Red
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87222-12
Zoro #
G313327969
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
8 in
Length
7.9 in

Details

Squeegee Blade Material
Rubber
Color
Black/Red
Handle Material
Aluminum
For Use With
Windshields, Shower Doors, Boats, and more
Includes
12 Squeegees

Description

Professional All-Purpose Squeegee is great for cleaning windshields, shower doors, boats, and more. Rubber Blade makes contact with any surface and leaves no streaks. Quickly cleans and removes hair, water, dirt, etc. Lightweight pole prevents rust and corrosion. Pole is 20 cm 7.9in In Length. 8in Soft Rubber Blade. Professional Nylon Netted Sponge for powerful cleaning. Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.