
Professional All-Purpose Window Squeegee for Household Needs
Mfr # 87222
Zoro # G613327942
original price: $8.85
9% off
new price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Squeegee Blade Width
8 in
Length
7.9 in
Squeegee Blade Material
Rubber
For Use With
Windshields, Shower Doors, Boats, and more
Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87222
Zoro #
G613327942
UPC #
764784369417
Country of Origin
China
Dimensions
Squeegee Blade Width
8 in
Length
7.9 in
Details
Squeegee Blade Material
Rubber
For Use With
Windshields, Shower Doors, Boats, and more
Color
Black/Red
Handle Material
Aluminum
Shop By
Hot Buys
Description
Professional All-Purpose Squeegee is great for cleaning windshields, shower doors, boats, and more. Rubber Blade makes contact with any surface and leaves no streaks. Quickly cleans and removes hair, water, dirt, etc. Lightweight pole prevents rust and corrosion. Pole is 20 cm 7.9in In Length. 8in Soft Rubber Blade. Professional Nylon Netted Sponge for powerful cleaning.
- Tired of Getting Wrong Size & Poor Material? Lightweight | Stainless | Aluminum Pole that Prevents Rust, And Corrosion & Pole is 20 cm (7.9) In Length | 8Soft Rubber Blade | Professional Nylon Netted Sponge.
- COMPARING WITH DIFFERENT WINDOW SQUEEGEES? Rubber Blade Makes Good Contact With any Surfaces, And Leaves No Streaks. Quickly Cleans, And Removes Hair, Water, Dirt, And Etc.
- WANT IT TO BE COMPACT? This Solid Professional DSV Standard Window Cleaner Tool Allows You To Make It Perfect To Carefully Stow Away On a Boat Or In Your Carâ„¢s Trunk With Other Window Cleaning Tools.
- CLEAN ANYWHERE YOU WANT: This Professional DSV Standard Window Squeegee Can Be Purchased For Household Needs As Well As For The Professional Wants.
- DSV Standard Customer Service: We Offer A Full 18-Month Guarantee Against Defects In Design, Materials, And Workmanship. Plus 30 Days 100% Money-Back Along With 24/7 Customer Service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.