Zoro Homepage

Professional Floor Mop w/ 3 Extra Microfiber Washable Pads

  • Mfr # 87801

  • Zoro # G813327940


original price: $17.35
29% off
new price: $12.15
/ea

Key Features

Mop Head Material
Microfiber
Handle Length
31-51 in
Handle Material
Stainless Steel
Width
14 in
For Use With
Dry and Wet Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87801
Zoro #
G813327940
UPC #
618056751649
Country of Origin
China

Dimensions

Handle Length
31-51 in
Width
14 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Handle Material
Stainless Steel
For Use With
Dry and Wet Floors
Includes
3 Extra Microfiber Washable Pads

Description

Professional Floor Mop for Dry and Wet floor cleaning. Dry mop is perfect as a dust mop to clean dust and hair. Wet mop is ideal for spot cleaning or large surface cleaning. Will not leave streaks or puddles behind. Comes with 3 microfiber pads for a variety of floor types. All microfiber mops are machine washable. 360° rotating head can easily clean around furniture, under sofas, and other low-lying furniture. Extends up to 51in


  • Professional Household Supplies for Dry and Wet floor cleaning: Dry mop, is perfect as a dust mop to clean dust and human or animal hair. As a wet mop, it is ideal for spot cleaning, or large surface cleaning, yet will not leave streaks or puddles behind.
  • Extra Microfiber Mop Pads - Comes with 3 microfiber pads for a variety of floor types, for wet or dry use. All microfiber mops are machine washable.
  • Cleaning with Ease: 360° rotating head can easily clean around bulky furniture, under sofas and other low-lying furniture. Mop reaches easily under the bed, in narrow corners, up to high-set windows, etc.
  • Extendable Pole Can Extend to 48& 123 cm that makes It Super Easy To Clean Hard-To-Reach Surfaces.
  • CLEAN ANYWHERE YOU WANT - DSV Standard Floor Mop Can Be Purchased for Household Needs as Well as For the Professional Wants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.