
Professional Floor Scrubber Squeegee, 17.5in Silicone Rubber Blade, 62in Steel Pole
Mfr # 87555-18
Zoro # G813327995
product price: $19.29
/eaKey Features
Squeegee Blade Width
17.5 in
Length
25.8 - 62 in
Squeegee Blade Material
Rubber
Handle Material
Alloy Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87555-18
Zoro #
G813327995
UPC #
-
Country of Origin
China
Dimensions
Squeegee Blade Width
17.5 in
Length
25.8 - 62 in
Details
Squeegee Blade Material
Rubber
Handle Material
Alloy Steel
Color
Blue
Shop By
Hot Buys
Description
We all know that cleaning itself can be time-consuming and tedious, especially when it comes to cleaning endless floors. DSV Standard with its long-reach durable floor squeegee can solve your problem with time management & cleaning floors and all glass surfaces with this squeegee will make it easier, more convenient and even fun. Tired of not saving your money? Should we consider cleaning as a tough job? Many people are struggling with the issue of cleaning because of the equipment they use. This professional floor squeegee will solve your problem, will make the cleaning process more convenient and eventually will change your cleaning attitude in a positive way. Feel the difference and order now from DSV Standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.