
Professional Multi-Functional Window Squeegee, 2-in-1 Window Cleaner
Mfr # 87777
Zoro # G213327984
original price: $11.89
10% off
new price: $10.69
/eaKey Features
Squeegee Blade Width
8 in
Length
17.5 in
Squeegee Blade Material
Rubber
Handle Material
Plastic
Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87777
Zoro #
G213327984
UPC #
728886999712
Country of Origin
China
Dimensions
Squeegee Blade Width
8 in
Length
17.5 in
Details
Squeegee Blade Material
Rubber
Handle Material
Plastic
Color
Black/Red
Shop By
Hot Buys
Description
Car Window Squeegee With Corrosion Resistant Handle. Made of durable firm plastic that is hard to break. The Window Squeegee Cleaning Tool measures 8in Wide and 21in Long. Professional Nylon Netted Sponge gives professional cleaning power. Can be disassembled for easy storage.
- WHAT ARE YOU GETTING? Lightweight | Well Designed 17.5 INCH Car Window Squeegee With Corrosion Resistant Handle Which is Made of Durable And Firm Plastic That is Hard to Break.
- WANT TO SAFE SOME SPACE? The handle of DSV Standard Professional Window Car Windshield Squeegee can be easily disassembled and take up less space.
- COMPARING WITH DIFFERENT SQUEEGEES? Natural Rubber Blade Makes Good Contact With any Surfaces, And Leaves No Streaks. Quickly Cleans, And Removes Hair, Water, Dirt, And Etc.
- WANT IT TO BE FULTI-FUNCTIONAL? It Can Be Used On Dinners, Gas Stations, Carwashes, Offices, Cafés, Shops, Malls, Gyms And More.
- We DO Care About Our Customers: At DSV Standard We Offer A Full 18-Month Against Defects In Design, Materials, And Workmanship. Plus 30 Days 100% Money-Back Along With 24/7 Customer Service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.