
Professional Telescopic Stainless Aluminum Floor Scrubber Squeegee, 12-PK
Mfr # 87666-12
Zoro # G213328035
product price: $281.99
/pk 12, $23.50/ea
Free Shipping & Returns
Key Features
Squeegee Blade Width
24 in
Length
30 - 57 in
Squeegee Blade Material
Silicone Rubber
Color
Black/Red
Handle Material
Stainless Steel, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87666-12
Zoro #
G213328035
UPC #
-
Country of Origin
China
Dimensions
Squeegee Blade Width
24 in
Length
30 - 57 in
Details
Squeegee Blade Material
Silicone Rubber
Color
Black/Red
Handle Material
Stainless Steel, Aluminum
Includes
12 Squeegees
Description
Floor Squeegee With Handle is stainless steel, aluminum. Extendable Pole prevents rust and corrosion. 78 - 130 cm 30.7in 57in. Easy to clean hard-to-reach surfaces. 60 cm 23.6in Solid Natural Silicone Rubber Blade. Wide Wiper Squeegee dries large areas. Will last for at least 5 years. Pack of 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.