Zoro Homepage

Professional Telescopic Stainless Aluminum Floor Scrubber Squeegee

  • Mfr # 87666

  • Zoro # G613328031


original price: $22.85
14% off
new price: $19.45
/ea

Key Features

Squeegee Blade Width
24 in
Length
30 - 57 in
Squeegee Blade Material
Silicone Rubber
Handle Material
Stainless Steel, Aluminum
Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87666
Zoro #
G613328031
UPC #
764784369370
Country of Origin
China

Dimensions

Squeegee Blade Width
24 in
Length
30 - 57 in

Details

Squeegee Blade Material
Silicone Rubber
Handle Material
Stainless Steel, Aluminum
Color
Black/Red
Shop By
Hot Buys

Description

Floor Squeegee With Handle is stainless steel, aluminum. Extendable Pole prevents rust and corrosion. 78 - 130 cm 30.7in 57in. Easy to clean hard-to-reach surfaces. 60 cm 23.6in Solid Natural Silicone Rubber Blade. Wide Wiper Squeegee dries large areas. Will last for at least 5 years.


  • TIRED OF GETTING THE WRONG SIZE? Stainless Steel | Aluminum| Extendable Pole that Prevents Rust, And Corrosion & 76.2 - 130 cm (3057) That Makes It Super Easy To Clean Hard-To-Reach Surfaces.
  • TIRED OF PURCHASING A LOW - QULITY PRODUCTS? DSV Standard Uses Single Natural Silicone Blade. This Feature Gives Our Floor Squeegee For Concrete Floor Sustainable Durability.
  • Large Floor Squeegee Can Be Purchased For Household Needs As Well As For The Professional Wants.
  • This Professional Squeegee Works For Garage Floor, Tile, Wet floor; The Industrial Squeegee For Floor Can Easily Remove Sand, Hair, Water, Dirt And Can Be Used As Window Squeegee As Well.
  • DSV Standard Customer Service: We Offer A Full 18-Month Against Defects In Design, Materials, And Workmanship . Plus 30 Days 100% Money-Back Along With 24/7 Customer Service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.