
Professional Window Squeegee, 2-in-1 Telescopic Window Cleaner
Mfr # 87444
Zoro # G113327916
original price: $16.65
15% off
new price: $14.15
/eaKey Features
Squeegee Blade Width
8 in
Squeegee Blade Material
Soft rubber
Color
Blue/Red
Handle Material
Stainless Steel, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87444
Zoro #
G113327916
UPC #
764784369387
Country of Origin
China
Dimensions
Squeegee Blade Width
8 in
Length
20 - 30 in
Details
Squeegee Blade Material
Soft rubber
Color
Blue/Red
Handle Material
Stainless Steel, Aluminum
Shop By
Hot Buys
Description
Squeegee For Window Cleaning is lightweight, stainless, aluminum. Adjustable Pole can extend to 30in 70cm. Makes it easy to clean hard-to-reach surfaces. 8in Rubber Firm Squeegee Blade gives professional cleaning power. Strong Extendable Stainless Pole, High-Quality Sponge, and Soft Window Scrubber Squeegee will deliver maximum cleaning performance. Will not leave streaks.
- Tired of Getting The Wrong Size? DSV Squeegee For Window Cleaning is Lightweight | Stainless | Aluminum | 8Rubber | Extendable Pole Can Extend to 30& 70cm That Makes It Super Easy To Clean Hard-To-Reach Surfaces.
- Tired of Purchasing LowQuality Products? Strong Extendable Stainless Pool, High-Quality Sponge, And Soft Window Scrubber Squeegee Will Deliver Maximum Cleaning Performance.
- Do You Want This Product to Be Adjustable? Long Reach Window Cleaner Can Adjust to 7 Different Angles Making Cleaning Easier For Unique Shaped Windows Such as Vermont And Transom Windows.
- Still not sure where to use it? This Professional DSV Standard Window Cleaning Tool Can Be Purchased For Household Needs As Well As For The Professional Wants.
- Your Windshield Squeegee Long Handle And Professional Sponge Can Be Connected To The Pole Or Separately. The Extension Pole is Simple To Assemble, And Then Pull-Apart For Storage Or Travel In The Trunk Of Your Car.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.