Zoro Homepage

Professional Window Squeegee, Long Handle, 2-in-1 Window Cleaner, 12-PK

  • Mfr # 87444A-12

  • Zoro # G213327915


product price: $225.99
/pk 12, $18.83/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
10 in
Length
34 in
Squeegee Blade Material
Rubber
Color
Black/Red
Includes
12 Squeegees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87444A-12
Zoro #
G213327915
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
10 in
Length
34 in

Details

Squeegee Blade Material
Rubber
Color
Black/Red
Includes
12 Squeegees
Handle Material
Aluminum

Description

Window Squeegee With Long Handle is lightweight. Stainless Steel. Aluminum. Adjustable Pole extends from 25.4in to 34in. Easy to clean hard-to-reach surfaces. 10in Rubber Firm Squeegee Blade gives professional cleaning power. Strong Stainless Pole, High-Quality Reusable Sponge, And Soft Windows Scrubber Squeegee will give maximum cleaning power. Will not leave streaks. Pack of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.