
Professional Window Squeegee, Long Handle, 2-in-1 Window Cleaner
Mfr # 87444A
Zoro # G713327996
original price: $22.25
14% off
new price: $18.95
/eaKey Features
Squeegee Blade Width
10 in
Length
34 in
Squeegee Blade Material
Rubber
Handle Material
Aluminum
Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87444A
Zoro #
G713327996
UPC #
618056751533
Country of Origin
China
Dimensions
Squeegee Blade Width
10 in
Length
34 in
Details
Squeegee Blade Material
Rubber
Handle Material
Aluminum
Color
Black/Red
Shop By
Hot Buys
Description
Window Squeegee With Long Handle is lightweight. Stainless Steel. Aluminum. Adjustable Pole extends from 25.4in to 34in. Easy to clean hard-to-reach surfaces. 10in Rubber Firm Squeegee Blade gives professional cleaning power. Strong Stainless Pole, High-Quality Reusable Sponge, And Soft Windows Scrubber Squeegee will give maximum cleaning power. Will not leave streaks.
- WINDOW CLEANING TOOL & EXTENSION POLE: Tired of Getting The Wrong Size? Our Window Squeegee With Long Handle is Lightweight | Stainless Steel | Aluminum | Extendable Pole Can Extend from up to 34 INCH ( 86.5 cm).
- HIGH QUALITY & PERFECT CLEANING EFFECT: Strong Stainless Pole that Extends, High-Quality Reusable Sponge, And Soft Windows Scrubber Squeegee Will Deliver Maximum Cleaning Performance.
- MULTI-FUNCTIONAL: Long Reach Window Cleaner Can Adjust to 7 Different Angles Making Cleaning Easier For Unique Shaped Windows Such as Vermont And Transom Windows.
- PERFECT FOR ANY SMOOTHE SURFACE: Best Window Cleaning Kit Can Be Purchased For Household Needs As Well As For The Professional Wants. It Can Be Used For Home, Office, Auto Windows, Gas & Fire Stations, Or Any Other Large Glass Surface.
- 1.5-YEAR WARRANTY: At DSV STANDARD, We Offer A Full 18-Month Against Defects In Design, Materials, And Workmanship. Plus 30 Days 100% Money-Back Along With 24/7 Customer Service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.