
Ratchet Tie Down Straps, 15ft x 1in, 3000lb Break Strength, 180in L x 1in W, 2PK
Mfr # 88302
Zoro # G416291655
product price:Â $23.99
/pk 2, $12.00/eaKey Features
Breaking Strength
3000 lbs
Strap Length
15 feet
End Type
S-Hook
Capacity
3000 lb break strength
Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88302
Zoro #
G416291655
UPC #
754083580699
Country of Origin
China
Dimensions
Strap Length
15 feet
Width
1 in
Strap Width
1 inch
Overall Length
15 ft
Details
Shop By
Hot Buys
Breaking Strength
3000 lbs
End Type
S-Hook
Capacity
3000 lb break strength
Adjustment Type
Ratchet
Working Load Limit
1000 lbs
Material
Polyester
For Use With
Pickups, Trailers
Color
Orange
Description
DSV Standard has a proven track record of creating top tier, innovative, and affordable automotive accessories for years. We strive to provide our excellent customers with THE BEST quality car, truck, and SUV parts and accessories at a cost that doesn't break the bank to create a more enjoyable driving experience for all. Ratchets that catch and are difficult to tighten and loosen are dangerous and unpleasant to use. DSV ratchet straps feature an extremely smooth ratchet operation so you can get the job done quickly while saving your hands and fingers. Minimize slippage while preventing damage and scratches to anchor points. Each ratchet tie-down strap features a closed rubber ''S'' hook design for safe and secure towing on even the toughest hauls. The straps offer maximum performance, security, and strength for peace of mind and stress-free towing, and endless pulling possibilities. 100% customer satisfaction is our top priority.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.