Zoro Homepage

Scrubber Brush Dish for Kitchen, Stiff Durable Bristles

  • Mfr # 70701

  • Zoro # G813328008


original price: $8.89
10% off
new price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Brush Length
10.7 in
Handle Color
Multicolor
Handle Material
Plastic
Brush Width
2.8 in
Features
2 Sided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70701
Zoro #
G813328008
UPC #
618056751588
Country of Origin
China

Dimensions

Brush Length
10.7 in
Brush Width
2.8 in

Details

Handle Color
Multicolor
Handle Material
Plastic
Features
2 Sided
For Use With
Dishes, Pots, Tiles, Pans, Sinks, Toilets, and Shower Corners
Shop By
Hot Buys

Description

Scrubbing Brush for dishes, pots, tiles, pans, sinks, toilets, and shower corners. All purpose dish scrubber will efficiently clean dirt and stains. 2-sided Scrub Brush with Hang-up Feature for convenient storage. Broad bristles are ideal for cleaning surfaces. Smaller bristles are ideal for cleaning smaller hard-to-reach areas.


  • DSV STANDARD Kitchen Scrubbing Brush is for Cleaning Dishes, Pots, Tiles, Pans, Kitchen, Sinks, Toilets and Shower Corners.
  • AllPurpose Dish Scrubber Will Efficiently Clean HardToClean Dirt and Stains, Providing Aggressive Scrubbing Power with or Without Water.
  • TIRED OF GETTING NOT WHAT YOU REALLY WANT? Our Professional Dish Brush is Made of Stiff and Flexible Bristles for Heavy-Duty Jobs that do not leave any streaks.
  • COMPARING WITH DIFFERENT BRUSHES? DSV Sink Brush is NOT the Average Cheaply Made Piece of Plastic. We Take Serious Approach to Make Our Bristles Work Perfectly on Any Surface.
  • WANT TO FEEL SECURE? At DSV STANDARD, We Offer A Full 18-Month Against Defects In Design, Materials, And Workmanship. Plus 30 Days 100% Money-Back Along With 24/7 Customer Service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.