
Shower Squeegee, 9in Blade, 10-PK
Mfr # 87551-10
Zoro # G113327992
product price: $65.99
/pk 10, $6.60/eaKey Features
Squeegee Blade Width
9.4 in
Length
8.3 in
Squeegee Blade Material
Rubber
Includes
10 Squeegees
Handle Material
Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87551-10
Zoro #
G113327992
UPC #
-
Country of Origin
China
Dimensions
Squeegee Blade Width
9.4 in
Length
8.3 in
Details
Squeegee Blade Material
Rubber
Includes
10 Squeegees
Handle Material
Plastic, Rubber
Color
Green, Grey
Description
Introducing the DSV Standard Shower Squeegee - your go-to solution for sparkling clean glass doors, windows, car windshields, and more! This versatile squeegee is designed to effortlessly tackle dirt, grime, and water spots, leaving surfaces crystal clear and streak-free. Crafted with a 10-inch blade and an 8.3-inch long handle, this squeegee offers optimal coverage and reach, making cleaning those hard-to-access areas a breeze. The durable construction ensures longevity and reliability, promising consistent performance with every swipe. Pack of 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.