Zoro Homepage

Shower Squeegee, 9in Blade

  • Mfr # 87551

  • Zoro # G413328026


original price: $7.99
20% off
new price: $6.39
/ea

Key Features

Squeegee Blade Width
9.4 in
Length
8.3 in
Squeegee Blade Material
Rubber
Handle Material
Plastic, Rubber
Color
Green, Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87551
Zoro #
G413328026
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
9.4 in
Length
8.3 in

Details

Squeegee Blade Material
Rubber
Handle Material
Plastic, Rubber
Color
Green, Grey
Shop By
Hot Buys

Description

Introducing the DSV Standard Shower Squeegee - your go-to solution for sparkling clean glass doors, windows, car windshields, and more! This versatile squeegee is designed to effortlessly tackle dirt, grime, and water spots, leaving surfaces crystal clear and streak-free. Crafted with a 10-inch blade and an 8.3-inch long handle, this squeegee offers optimal coverage and reach, making cleaning those hard-to-access areas a breeze. The durable construction ensures longevity and reliability, promising consistent performance with every swipe.


  • All Purpose Cleaning Tool: Squeegee for Window Cleaning not just for glass windows cleaning but any other places you may want to clean with.
  • Premium Material: Hand squeegee made of high quality plastic and have a rubber blade that is durable and sharp enough for effective results.
  • Streak-Free: This window cleaner tool can easily remove water on the surface, leaving no streaks or stains on it, you donâ„¢t have to bear the repeated scrubbing and noises, just one simple wipe.
  • 360° Rotating Professional Squeegee: The Window Cleaner head can be fixed at 5 Different Angles Making Cleaning Easier For Unique Shaped places Such as Vermont And Transform Windows!
  • What You Get: 1 shower squeegee, 30-day money-back guarantee, 12-month free replacement warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.