Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Squeegee for Glass Doors, 10in Window Cleaner

  • Mfr # 87552

  • Zoro # G413327937


product price: $14.35
/ea

Key Features

Squeegee Blade Width
10 in
Material
Stainless Steel
Length
7 in
Squeegee Blade Material
Rubber
For Use With
Glass Doors, Tiles, Mirrors, Car Windows and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87552
Zoro #
G413327937
UPC #
699838654877
Country of Origin
China

Dimensions

Squeegee Blade Width
10 in
Length
7 in

Details

Material
Stainless Steel
Squeegee Blade Material
Rubber
For Use With
Glass Doors, Tiles, Mirrors, Car Windows and more
Includes
1 shower door hook
Color
Silver

Description

Shower squeegee gets into hard-to-reach corners. Great for cleaning windows. 10 inch high-quality blade is perfect for cleaning glass doors, tiles, mirrors, car windows, and more. This stainless steel squeegee with steel handle and storage hook is chrome-plated for durability and corrosion resistance while offering a non-slip grip. Ergonomic design minimizes hand fatigue.


  • Multi-Purpose Squeegee: Our shower squeegee shower glass door is an excellent choice for getting into hard to reach or tight corners.
  • Premium Material: This stainless steel squeegee with a steel handle and storage hook, chrome-plated for durability and corrosion resistance while it also offers a non-slip grip and ergonomic design.
  • Easy To Use & Store: The best bathroom squeegee for shower can keep your bathroom clean and help you remove even the most stubborn watermarks and soap scum from your shower walls effectively.
  • Streak-Free Shine: Remove soap scum, limescale, and other sources without leaving any water streak. Pair with your favorite household cleaner to reveal surfaces that shine.
  • What You Get: 1 window cleaner tool, 1 shower door hook, 30-day money-back guarantee, 12-month free replacement warranty. Your product will be securely packaged in a poly bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.