Zoro Homepage

Soft Bristle Brush and Scrubber w/ Dustpan Set

  • Mfr # 70702

  • Zoro # G913327963


original price: $9.99
30% off
new price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Brush Length
6.7 in
Handle Color
Gray, Green
For Use With
Carpets, Rugs, Kitchen Tables, Windows, and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70702
Zoro #
G913327963
UPC #
618056751625
Country of Origin
China

Dimensions

Brush Length
6.7 in

Details

Handle Color
Gray, Green
For Use With
Carpets, Rugs, Kitchen Tables, Windows, and more

Description

Multipurpose dustpan set for carpets, rugs, kitchen tables, windows, and more. Helps to remove fur - Soft brush fibers remove debris & pet hair with no stains. The scrubber will remove water & dirt. Perfect dustpan with flat and wide 8.7in bottom surface.


  • MULTIPURPOSE: Use it for carpets, rugs, kitchen tables, windows, and more.
  • REMOVES FUR: Soft brush fibers remove debris & pet hair with no stains.
  • SCRUBBER: Use scrubber to remove water & dirt.
  • FUNCTIONAL DUSTPAN: Dustpan with flat and wide 8.7bottom surface.
  • SELF-CLEANING DUSTPAN TEETH: Built-in scraper Teeth for easy clean of pet hair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.