This item is Discontinued.

Dsv Standard Steering Wheel Cover, Leather, 15in, Silicone Anti-Slip Finish 99302A

Steering Wheel Cover, Leather, 15in, Silicone Anti-Slip Finish (Discontinued)

  • Mfr # 99302A
  • Zoro # G613327911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99302A
Zoro #
G613327911
UPC #
754083580774
Country of Origin
China

Dimensions

Exterior Dia.
15 in
Wheel Diameter
14.5-15 in

Details

Material
Leather
Color
Black/Grey

Description

Smooth and Durable two-toned silicone black/grey steering wheel cover keeps your hands warm and adds control. Anti-slip silicone finish provides better grip on the steering wheel with pressure absorbance.


  • NEXT LEVEL COMFORT & FEEL - A Smooth and Durable two-toned silicone (black/grey) steering wheel cover exquisitely crafted with performance in mind provides an instant improvement to your vehicle in more ways than one.
  • HIGHLY DEPENDABLE WITH EXTRA GRIP - An anti-slip silicone finish provides an enhanced grip on the steering wheel with exceptional performance and pressure absorbance. Enjoy added driving control.
  • QUICK & EASY INSTALLATION - Suitable for middle-size steering wheels with diameter 14.5-15 inches (36-39 cm).
  • STYLISH, BREATHABLE & ODOR FREE design makes this an appealing vehicle accessory during hot summer months.
  • DSV SATISFACTION GUARANTEE - Every vehicle steering wheel cover purchase includes a full 18-month warranty against defects in design, materials, and workmanship, so you can buy with confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.