Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tile Tub Scrubber, 3-in-1 Long Handle Brush with No-Scratch Heads, Bathroom, Kitchen Cleaning

  • Mfr # 87005

  • Zoro # G515563691


original price: $29.45
14% off
new price: $25.05
/ea

Key Features

Bristle Firmness
For scrubbing tough stains on floor tiles and sinks
Color
Grey, blue
For Use With
Walls, floors, sinks, toilets, glass, and more
Material
Plastic
Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87005
Zoro #
G515563691
UPC #
618056751540
Country of Origin
China

Dimensions

Length
52 in
Width
6 in
Height
4 in

Details

Bristle Firmness
For scrubbing tough stains on floor tiles and sinks
Item
Tile Scrubber
Color
Grey, blue
For Use With
Walls, floors, sinks, toilets, glass, and more
Material
Plastic
Application
Clean windows, walls, ceilings, or behind appliances
Features
Adjustable Long Handle, 4-section steel detachable pole, 3-in-1 Brush Head Set, Triangular Swivel Head, ergonomic handle
Includes
3 interchangeable brush heads
Shop By
Hot Buys

Description

The DSV Standard Tile Tub Scrubber is a game-changing cleaning tool designed to make your cleaning routine faster, easier, and more efficient.Whether you're scrubbing stubborn grime in the bathroom or tackling high, hard-to-reach surfaces, this versatile scrubber has you covered.With its 4-section steel detachable pole, this scrubber adjusts from 17.7in to 56in , providing the perfect length for any cleaning task.Effortlessly clean windows, walls, ceilings, or behind appliances without bending or straining.The handle also features a convenient hanging hole for easy storage when not in use.This cleaning brush comes with three interchangeable, high-quality heads to tackle a variety of surfaces.The 180 degree pivoting head is designed to reach tight corners, narrow crevices, and tricky angles with ease.Its triangular shape makes cleaning baseboards, grout lines, and edges a breeze.The ergonomic handle ensures a comfortable grip, allowing you to scrub stubborn dirt without discomfort.This scrubber is perfect for a wide range of cleaning tasks.Use it to scrub bathroom tiles, clean kitchen grout lines, polish windows, or even reach behind appliances.It's ideal for walls, floors, sinks, toilets, glass, and more, making it an essential tool for maintaining a spotless home.Crafted from durable, high-quality materials, the DSV Standard Tile Tub Scrubber is built to last.Its thoughtful design ensures ease of use, while the three brush heads provide versatility for all your cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.