Uneven Surface Floor Squeegee 30 in. Double Foam Blade Garage Squeegee, Taper Pole Connection
- Mfr # 87030-Z
- Zoro # G824818840
product price:Â
$
15.99
/ea
Key Features
Includes
Floor squeegee x 1, Screw x 1
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Steel
Squeegee Blade Width
30 in
Squeegee Application
Floor Squeegee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87030-Z
- Zoro #
- G824818840
- UPC #
- -
- Country of Origin
- China
Dimensions
- Squeegee Blade Width
- 30 in
Details
- Includes
- Floor squeegee x 1, Screw x 1
- Squeegee Handle Included
- Without Handle
- Squeegee Frame Material
- Steel
- Squeegee Application
- Floor Squeegee
- Item
- Squeegee
- For Use With
- Tiles, Concrete, Epoxy Coatings, Pool Decks, and other uneven sealed floor surfaces
- Squeegee Blade Material
- Foam
- Connection Type
- Tapered
Description
Meet the DSV Standard Foam Floor Squeegee (handle not included), engineered to turn wet, messy concrete and commercial floors into dry, safe surfaces in half the time. Built to withstand daily heavy use, the robust steel frame of this all-purpose squeegee avoids bending or warping over time, ensuring reliable performance season after season. Its key feature is the high-density foam blade that maintains constant contact with the floor, conforming to slight imperfections, rough textures, and grout lines. This creates a tight seal that pushes water, light debris, and fine sediment completely in one smooth pass, leaving behind a dry, ready-to-use surface. Whether you're clearing a garage floor, warehouse aisle, commercial kitchen, or pool deck, the DSV Standard handles the job quickly-reducing slip hazards and saving valuable time and effort. It is the ideal companion for post-cleaning, pressure washing, or routine maintenance on a wide range of hard surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.