This item is Discontinued.

Dsv Standard Universal Fluffy Faux Wool Steering Wheel Cover, Blue, 15in 99300B

Universal Fluffy Faux Wool Steering Wheel Cover, Blue, 15in (Discontinued)

  • Mfr # 99300B
  • Zoro # G713328030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99300B
Zoro #
G713328030
UPC #
754083580750
Country of Origin
China

Dimensions

Exterior Dia.
15 in
Wheel Diameter
14 1/2 in to 15 in

Details

Material
Fluffy Faux Wool
Color
Brown Striped

Description

Smooth and Durable two-toned faux wool white/blue stripes steering wheel cover keeps your hands warm in the winter. Suitable for steering wheels with a diameter of 14.5 to 15 inches 37-39 cm. Easy to install.


  • NEXT LEVEL COMFORT & FEEL - A Smooth and Durable two-toned faux wool (light/dark brown striped) steering wheel cover exquisitely sewn with attention to detail provides an instant improvement to your vehicle in more ways than one.
  • HIGHLY DEPENDABLE WITH EXTRA GRIP - Anti-slip technology provides an enhanced grip on the steering wheel. Enjoy added driving control.
  • QUICK & EASY INSTALLATION - Suitable for middle-size steering wheels with diameter 14.5 to 15 inches (37-39 cm).
  • STYLISH, BREATHABLE & ODOR FREE design makes this an appealing vehicle accessory during hot summer months.
  • DSV SATISFACTION GUARANTEE - Every vehicle steering wheel cover purchase includes a full 18-month warranty against defects in design, materials, and workmanship, so you can buy with confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.