Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Triangles, Road Safety Triangles DOT Approved, 3PK

  • Mfr # 98001

  • Zoro # G312939835


original price: $32.29
13% off
new price: $27.79
/pk 3, $9.26/ea

Key Features

Color
Red-Orange
Material
Plastic
Includes
3 Triangles, Carrying Case
Standards
FMVSS 571.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98001
Zoro #
G312939835
UPC #
764784369301
Country of Origin
China

Details

Color
Red-Orange
Material
Plastic
Includes
3 Triangles, Carrying Case
Standards
FMVSS 571.125
Shop By
Hot Buys

Description

Reflective Warning Triangles with Heavy Base. DOT approved and meet FMVSS 571.125 standards. Non-skid, heavy-duty, and stable base with plastic foot pads will keep your warning road triangles from knocking down or blowing away in extreme weather conditions such as fog, wind, rain, and snow. Roadside Warning Reflective triangles help you to stay visible when pulled over or broken down during day or night.


  • Want to get eligible Triangles? This reflective heavy warning triangles are DOT approved and meet FMVSS 571.125 Standards.
  • Want to feel stability? A Non-skid, heavy duty and stable base, plastic foot pads will safe your warning road triangles from knocking them down or blowing away.
  • Are you ready for the emergency? DSV Standard Roadside Warning Reflective triangles help you to stay visible when pulled over or broken down during the day/night time.
  • Day/Night Time Reflective indicator: These reflective triangle kit have built-in reflectors on both sides that make you visible even under the limited visibility conditions.
  • Where to store this? Comfortable carrying case with handle is included. It is compact and will not take a lot of space in your car or truck.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.