Zoro Homepage

Water Squeegee 6.3in Blade, 10-PK

  • Mfr # 87445-10

  • Zoro # G113327947


product price: $71.29
/pk 10, $7.13/ea

Key Features

Squeegee Blade Width
6.3 in
Length
8 in
Squeegee Blade Material
Rubber
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87445-10
Zoro #
G113327947
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
6.3 in
Length
8 in

Details

Squeegee Blade Material
Rubber
Color
Blue

Description

With our Perfect Window Squeegee, you have everything you need to maintain a sparkling clean home. Whether it's your windows, mirrors, car windshields, or tiles, this all-purpose window cleaner is up to the task. No more dealing with multiple cleaning tools our squeegee does it all! pack of 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.