Zoro Homepage

Water Squeegee 6.3in Blade

  • Mfr # 87445

  • Zoro # G313327921


original price: $6.55
29% off
new price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Squeegee Blade Width
6.3 in
Length
8 in
Squeegee Blade Material
Rubber
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87445
Zoro #
G313327921
UPC #
-
Country of Origin
China

Dimensions

Squeegee Blade Width
6.3 in
Length
8 in

Details

Squeegee Blade Material
Rubber
Color
Blue

Description

With our Perfect Window Squeegee, you have everything you need to maintain a sparkling clean home. Whether it's your windows, mirrors, car windshields, or tiles, this all-purpose window cleaner is up to the task. No more dealing with multiple cleaning tools our squeegee does it all!


  • VERSATILE CLEANING TOOL: Our all-purpose window squeegee measures 8" Long and 6.3" Wide is designed for effortless window and glass door cleaning, making it an essential addition to your cleaning tools.
  • Use this squeegee not only for windows but also on mirrors, tiles, car windshields, and more for a streak-free shine.
  • SPARKLING WINDOWS: With our Shower Squeegee we achieve streak-free, crystal-clear windows with this effective window cleaner tool that leaves surfaces spotless and gleaming.
  • DURABLE AND RELIABLE: Window Cleaner crafted from sturdy materials, this window cleaning squeegee is built to last and withstand regular use.
  • EFFORTLESS MAINTENANCE: The Shower Door Cleanerâ„¢s design allows for easy cleaning and storage, keeping Car Squeegee ready for the next cleaning Session.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.