
Window Cleaning Kit 62in with Extension Pole, Silicone Scraper and 2X Microfiber Scrubber Sleeves
Mfr # 87007
Zoro # G416553845
original price: $24.99
10% off
new price: $22.49
/eaKey Features
For Use With
Cleaning glass, windows, shower glass doors, solar panels, indoor and outdoor high windows, boats, etc.
Includes
4-Section Pole; Silicone Scraper; (2) Microfiber Scrubber Sleeves
Squeegee Blade Material
Silicone and Microfiber
Squeegee Blade Width
14 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87007
Zoro #
G416553845
UPC #
199284621305
Country of Origin
China
Dimensions
Squeegee Blade Width
14 in
Length
50 in
Width
14 in
Details
For Use With
Cleaning glass, windows, shower glass doors, solar panels, indoor and outdoor high windows, boats, etc.
Includes
4-Section Pole; Silicone Scraper; (2) Microfiber Scrubber Sleeves
Squeegee Blade Material
Silicone and Microfiber
Material
Stainless Steel
Color
Blue
Description
DSV Standard high window cleaning kit with a long handle is a convenient and effective tool for cleaning workers and homeowners. Thanks to its thoughtful design and elongated handle, it allows you to easily reach distant areas of glass without unnecessary effort and awkward postures. Solar panel cleaning kit for home ensures windows are clean and shiny, ideally removing dirt and water after washing. An indispensable assistant for maintaining ideal window transparency in your home or office. This set comes with a 4-section stainless steel extendable pole for a total length of 62 inches, 13.8in silicone scraper and two 14.5 microfiber scrubber sleeves. Sufficient length to clean outdoor high windows without the need for extra ladders or stools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.