
Window Cleaning Squeegee Kit with 60" Extendable Pole, Bendable Head, Chenille & Microfiber Cloths
Mfr # 87002
Zoro # G021830997
original price: $24.99
20% off
new price: $19.99
/eaKey Features
Length
20.1 to 59.4 in
Squeegee Blade Width
10 in
Includes
4-Section Pole; (1) Chenille Cloth; (1) Microfiber Cloth
For Use With
Cleaning glass, windows, shower glass doors, solar panels, indoor and outdoor high windows, boats, etc.
Squeegee Blade Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87002
Zoro #
G021830997
UPC #
742761145803
Country of Origin
China
Dimensions
Length
20.1 to 59.4 in
Squeegee Blade Width
10 in
Width
10 in
Details
Includes
4-Section Pole; (1) Chenille Cloth; (1) Microfiber Cloth
For Use With
Cleaning glass, windows, shower glass doors, solar panels, indoor and outdoor high windows, boats, etc.
Squeegee Blade Material
Rubber
Item
Window Cleaning Squeegee Kit
Color
Red
Material
Aluminum
Description
DSV Standard window squeegee kit with a long handle is a convenient and effective tool for cleaning workers and homeowners. Thanks to its thoughtful design and elongated handle, it allows you to easily reach distant areas of glass without unnecessary effort and awkward postures. Window squeegee for home ensures windows are clean and shiny, ideally removing dirt and water after washing. An indispensable assistant for maintaining ideal window transparency in your home or office. This set comes with a 4 Section Aluminum Extendable Pole for a total length of 59.4 inches, 10" rotatable bendable rubber scraper, microfiber and chenille wiper cloths. Sufficient length to clean outdoor high windows without the need for extra ladders or stools.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.