
Window Squeegee, 2-in-1 Window Cleaner w/ 55in Extension Poles
Mfr # 87441
Zoro # G913327970
original price: $15.19
9% off
new price: $13.69
/eaKey Features
Squeegee Blade Width
10 in
Length
16 - 55 in
Squeegee Blade Material
Rubber
Color
Red
Handle Material
Rubber, Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87441
Zoro #
G913327970
UPC #
618056751663
Country of Origin
China
Dimensions
Squeegee Blade Width
10 in
Length
16 - 55 in
Details
Squeegee Blade Material
Rubber
Color
Red
Handle Material
Rubber, Alloy Steel
Shop By
Hot Buys
Description
2-in-1 Window Cleaning Tool With 4 Sections Of Extension Poles. Adjustable length from 16'' to 55''. Telescopic Window Squeegee includes rubber strip and high-quality sponge 10 inches. Sponge Scrubber is great for cleaning windows, and the Rubber Squeegee wipes away water.
- EASY TO USE: 2 in 1 Function Window Cleaning Tool With 4 Section Of Extension Poles, You Can Adjust Length According To Your Needs (FROM 16'' TO 55'').
- CLEAN ANYWHERE YOU WANT: Long Telescopic Pole Reaches Tall, Second-Floor and Outside Windows. This All-in-One Set is All You Ever Need to Quickly and Efficiently Clean Windows, Shower Doors and Any Other Smooth Surface.
- HIGH QUALITY & STREAK-FREE SHINE: This Long Handled Window Squeegee for Home Has a High-Quality Rubber That Fits Closely to the Glass Surface and Allows You to Achieve a Streak-Free Result.
- FUNCTIONAL & VERSATILE: This Tool Eliminates the Need to Dangerously Climb Ladders to Reach High Places for Cleaning, Making the Cleaning Process Much Easier and Safer.
- WHAT YOU GET: 1 x 10 inch Head Window Cleaner Squeegee, 4 Section of Stainless Steel Pole (total 55 inch), 30 Days 100% Money-Back Along With 24/7 Customer Service, 12-Month Free Replacement Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.