Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Squeegee with 2 Spray Triggers, Extendable Pole 23"- 76.7"

  • Mfr # 87006

  • Zoro # G022729580


product price: $27.89
/ea

Key Features

Color
Multicolour
Includes
5-Section Pole, 1X 50ml Bottle, 3X Microfiber Cloth, 1X Rubber Screper 10in, 1X Platform for Microfiber Cloths, 1X Base of the Squeegee with a Triagger
Length
76.7 in
Material
Aluminum
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87006
Zoro #
G022729580
UPC #
199284851054
Country of Origin
China

Dimensions

Length
76.7 in
Width
10 in

Details

Color
Multicolour
Item
Squeegees
Includes
5-Section Pole, 1X 50ml Bottle, 3X Microfiber Cloth, 1X Rubber Screper 10in, 1X Platform for Microfiber Cloths, 1X Base of the Squeegee with a Triagger
Material
Aluminum
Squeegee Blade Material
Rubber
For Use With
Cleaning glass, windows, shower glass doors, solar panels, indoor and outdoor high windows, boats, etc.

Description

DSV Standard window squeegee professional with a long handle is a convenient and effective tool for cleaning workers and homeowners. Thanks to its thoughtful design and elongated handle, it allows you to easily reach distant areas of glass without unnecessary effort and awkward postures. Window cleaner tool for high windows ensures windows are clean and shiny, ideally removing dirt and water after washing. An indispensable assistant for maintaining ideal window transparency in your home or office. This set comes with a 5-section stainless steel extendable pole for a total length of 76.7inches, 10" silicone scraper and three 10’’ microfiber cloths. Sufficient length to clean outdoor high windows without the need for extra ladders or stools. This window scrubber features 2 spray triggers for ultimate control: a handle trigger for high spots and a head trigger for low panes. Its integrated 50ml bottle comes pre-filled with solution, creating a seamless, all-in-one tool.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.