Zoro Homepage

Docking Station, 6-21/32in Wx8-59/64in H

  • Mfr # 18109404

  • Zoro # G403559447


product price: $3,685.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
For Use With
Gas Detection Equipment
Includes
116 L Calibration Gas, Demand Flow Regulator with iGas Pressure Switch, DSX Docking Station
Power Source
DC Adapter
Charger
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109404
Zoro #
G403559447
UPC #
-
Country of Origin
United States

Dimensions

Width
6 21/32 in
Length (Straight Wireway)
10 3/4 in
Height
8 59/64 in
Length
10 3/4 in
Test Stand Width
6.65 in
Test Stand Height
8.92 in
Test Stand Depth
10.75 in
Manufacturer Warranty Length
2 yr

Details

Item
Docking Station
Voltage
100 to 240V AC
For Use With
Gas Detection Equipment
Includes
116 L Calibration Gas, Demand Flow Regulator with iGas Pressure Switch, DSX Docking Station
Power Source
DC Adapter
Charger
No
Wired Ethernet
Included
Features
Auto Detect Calibration Gas Type and Expiration Date Upon Cylinder Connection, DSX Standalone Requires No PC or Network Connection, DSX-L Local Server Provides Server-Based Record Storage, Fleet Management and Automated Maintenance and Custom Data Reporting, DSXi Cloud-Connected Provides Cloud-Based Record Storage with Automatic File Back-Up, Fleet Management and Automated Maintenance and Notifications Through iNet Control, Email Alerts and Notifications Provide Information on Worker Exposure, Instrument Usage and Instrument Service Needs, Print Bump Test and Calibration Certificates for Hot Work and Confined Space Entry
Test Time
Calibration 90 sec
Cylinder Holder
No
Operating Temp. Range
32 Degrees to 122 Degrees F
Status Indicator
LCD Display
Removable Memory Card
No
Regulator
Included
Product Type
All-In-One Dock Station
Alert Type
Digital Display
Communication Protocol
Ethernet
Standards
UL / CE
Includes Regulator
Yes
Compatible Detector Model/Series
Tango TX1
Flow Rate - Maximum
550 mL/min
Series
Tango TX1
Mount Type
Freestanding
Operating Temperature - Maximum
122 Degrees F
Compatible Systems and Services
Cloud Connectivity
Sub-Brand
Industrial Scientific
Operating Frequency
50 to 60 Hz
Visual Alert Type
LCD
Chemical Formula
H2S
Includes Charger
No
Display Screen Type
LCD Dot Matrix
Operating Temperature - Minimum
32 Degrees F
Digital Memory Capacity
Cloud Connectivity
Data Logger
Yes
For Gas Type
Hydrogen Sulfide
Display Type
Digital
Includes Cylinder Holder
No
Operating Voltage
100 to 240V AC

Description

Docking Station, Product Type All-In-One Dock Station, Standards UL / CE, Includes 116 L Calibration Gas, Demand Flow Regulator with iGas Pressure Switch, DSX Docking Station, Mounting Location Tabletop, Visual Alert Type LCD, Display Type Digital, Power Source DC Adapter, Mount Type Freestanding, Communication Protocol Ethernet, Data Logger Yes, Compatible Systems and Services Cloud Connectivity, Digital Memory Capacity Cloud Connectivity

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.