Zoro Homepage

Docking Station Activation Certificate

  • Mfr # 18109406

  • Zoro # G3775171


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Series
DSXi
For Use With
Gas Detection Equipment
Includes
DSXi Activation Code
Industry Type
Healthcare
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109406
Zoro #
G3775171
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.5 in
Overall Width
8.5 in
Overall Length
11 in

Details

Item
Docking Station Activation Certificate
Series
DSXi
For Use With
Gas Detection Equipment
Includes
DSXi Activation Code
Industry Type
Healthcare
Sub-Brand
Industrial Scientific

Description

Docking Station Activation Certificate, Product Type Docking Station Activation Certificate, Series DSXi, Sub-Brand Industrial Scientific, For Use With Gas Detection Equipment, Includes DSXi Activation Code, Overall Height 0.5 in, Overall Length 11 in, Overall Width 8.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.