Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DT RSRCH 10.1 W11 I5 8GB/2TB

  • Mfr # 3015-1-4C

  • Zoro # G612099369


product price: $2,822.99
/ea
Free Shipping & Returns

Key Features

Screen Size
10.1 in
Energy Star
Yes
Processor Speed
2.40 GHz
USB Type-C Detail
(1) USB Type-C
Certifications & Standards
MIL-STD-810H MIL-STD-461F FCC Class B CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3015-1-4C
Zoro #
G612099369
UPC #
-
Country of Origin
China

Dimensions

Screen Size
10.1 in
Width
11 in
Depth
0.9 in
Height
7.8 in
Internal Memory Size
8 GB

Details

Energy Star
Yes
Processor Speed
2.40 GHz
USB Type-C Detail
(1) USB Type-C
Certifications & Standards
MIL-STD-810H MIL-STD-461F FCC Class B CE
Screen Resolution
1920 x 1200
Operating System Platform
Windows
Battery Capacity
5400 mAh
Cellular Data Connectivity Technology
EDGE, GPRS, LTE
Processor Model
i5-1135G7
Wireless LAN
Yes
Rear Camera
Yes
Processor Core
Quad-core (4 Core)
GPS
Yes
Graphics Controller Model
Iris Xe Graphics
Brightness
800 Nit
Wireless LAN Standard
IEEE 802.11ax
WWAN Supported
Yes
Number of USB 3.0 Ports
1
Flash Memory Capacity
2 TB
Cellular Generation
4G
Bluetooth
Yes
Rear Camera Resolution
8 Megapixel
Power Source
AC/DC Adapter, Battery
Energy Efficiency Certification
ENERGY STAR 8.0
Cellular Phone Capability
Yes
Features
Hot-swappable Battery, GPS, RFID Reader, Barcode Reader, Smart Card Reader, GLONASS, Barcode Scanner
Processor Type
Core i5
Rugged
Yes
Processor Generation
11th Gen
Graphics Memory Accessibility
Shared
USB Type-C
Yes
Standard Memory
8 GB
Front Camera
Yes
Front Camera Resolution
2 Megapixel
Item
Tablet
Series
DT301
Megapixels - Main Camera
8 Megapixel
HD Resolution
1920 x 1200
Family Code
DT301

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.