Zoro Homepage

DT RSRCH 10.1 W11 I7 8/512GB

  • Mfr # 3027-1-4A

  • Zoro # G112099371


product price: $2,778.99
/ea
Free Shipping & Returns

Key Features

Screen Size
10.1 in
Rear Camera
Yes
Width
10.7 in
Operating System
Windows 11
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3027-1-4A
Zoro #
G112099371
UPC #
-
Country of Origin
China

Dimensions

Screen Size
10.1 in
Width
10.7 in
Depth
0.8 in
Height
7.7 in
Internal Memory Size
512 GB

Details

Rear Camera
Yes
Operating System
Windows 11
Processor Model
i7-1355U
Front Camera Resolution
5 Megapixel
Graphics Memory Accessibility
Shared
Brightness
800 Nit
Certifications & Standards
MIL-STD-810G CE FCC Class B UL
USB Type-C
Yes
Power Source
Battery, AC/DC Adapter
Wireless LAN
Yes
Battery Capacity
5400 mAh
Processor Type
Core i7
Rugged
Yes
Screen Resolution
1920 x 1200
Flash Memory Capacity
512 GB
Display Screen Type
LCD
Graphics Controller Model
Iris Xe Graphics
Front Camera
Yes
Processor Generation
13th Gen
Number of USB 3.0 Ports
1
Processor Core
Deca-core (10 Core)
Wireless LAN Standard
IEEE 802.11ax
vPro Technology
Yes
Standard Memory
8 GB
Features
Shock Resistant, Barcode Scanner, Antimicrobial, Hot-swappable Battery, Vibration Resistant
Cellular Data Connectivity Technology
EDGE, GPRS
Charging Interface
USB Type C
Rear Camera Resolution
8 Megapixel
Cellular Phone Capability
Yes
Bluetooth
Yes
USB Type-C Detail
(1) USB Type-C (Data transmission & Power Charging)
WWAN Supported
Yes
Operating System Platform
Windows
Cellular Generation
4G
Item
Tablet
HD Resolution
1920 x 1200
Megapixels - Main Camera
8 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.