D7 55 W/ I5+MIC+CAM, AN AWARD-WINNING, ALL-IN-ONE, PLUG AND PLAY VIDEO CO

  • Mfr # DB50455E

  • Zoro # G316504206


product price:  $2,757.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Speakers
Yes
Microphone
Yes
Backlight Technology
LED
Ethernet
Yes
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB50455E
Zoro #
G316504206
UPC #
850027314006
Country of Origin
China

Dimensions

Height
30.5"
Depth
2.1"
Width
49"

Details

Speakers
Yes
Microphone
Yes
Backlight Technology
LED
Ethernet
Yes
Number of Network (RJ-45) Ports
1
VESA Mount Compatible
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac
Number of Microphone Array Elements
16
Multi-touch Screen
Yes
HDMI
Yes
Number of HDMI Outputs
1
Scan Format
2160p
Touchscreen
Yes
Screen Resolution
3840 x 2160
USB
Yes
Aspect Ratio
16:9
Webcam
Yes
VESA Mount Standard
400 x 300
Wireless LAN
Yes
Network (RJ-45)
Yes
Operating System Platform
Windows
Number of USB 3.0 Ports
2
Total Number of USB Ports
2
Number of Touch Points
10
Number of HDMI Inputs
1
Product Type
Collaboration Display
Screen Mode
4K UHD
Operating System
Windows IoT
Touchscreen Technology
Capacitive

Description

DTEN D7 55 W/ I5+MIC+CAM, AN AWARD-WINNING, ALL-IN-ONE, PLUG AND PLAY VIDEO CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.