Zoro Homepage

D7X 55 ANDROID EDITION

  • Mfr # DBR1455E

  • Zoro # G615576836


product price: $5,020.99
/ea
Free Shipping & Returns

Key Features

Screen Size
55 in
Width
49 in
Speakers
Yes
Input Voltage
120V AC, 230V AC
Height
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR1455E
Zoro #
G615576836
UPC #
850027314334
Country of Origin
China

Dimensions

Screen Size
55 in
Width
49 in
Height
30.5 in
Depth
2.1 in

Details

Item
Collaboration Display
Speakers
Yes
Input Voltage
120V AC, 230V AC
Touchscreen
Yes
Display Screen Type
LCD
Software Included
DTEN OS (Android)
Aspect Ratio
16:9
Response Time
50 ms
RMS Output Power
40 W
Bluetooth Standard
Bluetooth 5.0
Multi-touch Screen
Yes
VESA Mount Compatible
Yes
Number of Network (RJ-45) Ports
1
Wireless LAN Standard
IEEE 802.11ax
Screen Resolution
3840 x 2160
Ethernet Technology
Gigabit Ethernet
Number of Microphone Array Elements
15
Number of Speakers
2
Wireless LAN
Yes
Bluetooth
Yes
VESA Mount Standard
400 x 300
Microphone
Yes
Number of HDMI Outputs
1
Backlight Technology
LED
USB
Yes
Ethernet
Yes
Network (RJ-45)
Yes
DisplayPort
Yes
Webcam
Yes
Number of USB Ports
4
Number of Touch Points
20
Number of HDMI Inputs
1
Scan Format
2160p
Operating System Platform
Android
HDMI
Yes
Touchscreen Technology
Capacitive
Screen Mode
4K UHD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.