Zoro Homepage

D7X 75 ANDROID EDITION

  • Mfr # DBR1475E

  • Zoro # G115576817


product price: $8,986.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
75 in
Width
66.1 in
Speakers
Yes
Operating System
Android
Input Voltage
230V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR1475E
Zoro #
G115576817
UPC #
850037503025
Country of Origin
China

Dimensions

Screen Size
75 in
Width
66.1 in
Depth
2.2 in
Height
39.5 in

Details

Item
Collaboration Display
Speakers
Yes
Operating System
Android
Input Voltage
230V AC, 120V AC
Scan Format
2160p
Software Included
Windows IoT, DTEN OS (Android)
VESA Mount Compatible
Yes
Ethernet Technology
Gigabit Ethernet
Ethernet
Yes
Multi-touch Screen
Yes
Microphone
Yes
Number of USB Ports
4
USB
Yes
Backlight Technology
LED
Number of Touch Points
20
Display Screen Type
LCD
Bluetooth
Yes
Display Orientation
Landscape
Network (RJ-45)
Yes
HDCP Supported
Yes
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax
VESA Mount Standard
800 x 400
Number of HDMI Outputs
1
HDMI
Yes
Webcam
Yes
Touchscreen
Yes
Screen Resolution
3840 x 2160
Bluetooth Standard
Bluetooth 5.0
Screen Mode
4K UHD
Aspect Ratio
16:9
Wireless LAN
Yes
Response Time
50 ms
Number of Speakers
2
Number of Microphone Array Elements
15
Number of Network (RJ-45) Ports
1
RMS Output Power
40 W
Number of HDMI Inputs
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.