Zoro Homepage

D7X - LED DISPLAY - FLAT - 55INCH - 3840 X 2160 - 55INCH - NO DISPLAY / RES

  • Mfr # DB71455E

  • Zoro # G915576819


product price: $5,990.99
/ea
Free Shipping & Returns

Key Features

Width
49 in
Speakers
Yes
Depth
2.1 in
Height
30.5 in
Bluetooth
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB71455E
Zoro #
G915576819
UPC #
850027314266
Country of Origin
China

Dimensions

Width
49 in
Depth
2.1 in
Height
30.5 in

Details

Item
Collaboration Display
Speakers
Yes
Bluetooth
Yes
Touchscreen Technology
Capacitive
Network (RJ-45)
Yes
HDMI
Yes
Backlight Technology
LED
Number of USB 3.1 Ports
4
Ethernet Technology
Gigabit Ethernet
Input Voltage
230V AC, 120V AC
Wireless LAN
Yes
Aspect Ratio
16:9
Webcam
Yes
Number of Touch Points
20
Number of Network (RJ-45) Ports
1
Number of Microphone Array Elements
15
Touchscreen
Yes
VESA Mount Compatible
Yes
Microphone
Yes
Display Screen Type
LCD
Scan Format
2160p
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax
Screen Mode
4K UHD
Screen Resolution
3840 x 2160
Number of HDMI Outputs
1
Bluetooth Standard
Bluetooth 5.2
Number of HDMI Inputs
1
USB
Yes
Operating System Platform
Windows
HDCP Supported
Yes
VESA Mount Standard
400 x 300
Multi-touch Screen
Yes
Ethernet
Yes

Description

DTEN D7X - LED DISPLAY - FLAT - 55INCH - 3840 X 2160 - 55INCH - NO DISPLAY / RES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.