Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ME TABLETOP STAND

  • Mfr # DAS0127

  • Zoro # G615190346


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Height
9.37 in
Width
8.27 in
Depth
6.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAS0127
Zoro #
G615190346
UPC #
850027314105
Country of Origin
China

Dimensions

Height
9.37 in
Width
8.27 in
Depth
6.30 in

Details

Color
Black
Material
Metal
Compatibility
DTEN ME Interactive Display
Item
Collaboration Display Stand
Application
Interactive Display, Video Conferencing System

Description

DTEN ME TABLETOP STAND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.