DU-HA 07-13 Chevrolet/GMC Silverado/Sierra Light Duty & 07-14 Heavy Duty Crew Cab - Lt Gray No 10043

  • Mfr # 10043

  • Zoro # G904026363


product price:  $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10043
Zoro #
G904026363
UPC #
890520000433
Country of Origin
China

Description

The DU-HA for Chevy/GMC Crew Cab (new body style) trucks is designed to fit underneath your pre-existing back seat. It's constructed from heavy duty polyethylene. This model also acts as a legal gun case in most states and will hold up to 3 guns. Heavy Duty & Light Duty Crew Cab (New Body Style)
  • Year: 07-11
  • Model: Chevrolet/GMC
  • Color: Lt Gray
  • Length: 56.25
  • Height: 8
  • Width: 17.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.