
Truck Cab Interior Underseat Storage, Organizer, Case - Chevy/GMC
Mfr # 20007
Zoro # G108619620
product price: $189.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20007
Zoro #
G108619620
UPC #
890520000075
Country of Origin
United States
Description
DU-HA Storage Systems / Gun Cases - Whether you're a contractor, sportsman or simply someone looking for a great way to organize your pickup truck and keep your guns and gear safely out of sight, the DU-HA is perfect for you. The DU-HA allows you to store your gear, guns, tools, tow ropes, jumper cables, and so much more safely and securely underneath the back seat of your truck.
This model fits: 19-20 Chevrolet/GMC Silverado/Sierra Lt Duty Double Cabs New Body Style AND 2020 Chevrolet/GMC Silverado/Sierra Heavy Duty Double Cabs New Body Style
Includes gun rack/organizers, so you can store your guns upright
Blends in seamlessly with your trucks interior and has a factory feel
Most DU-HAs can be installed quickly and easily in under 10 minutes
Constructed from heavy duty polyethylene
Organizers/gun racks are easily removable so you can store larger items
Lifetime warranty
This model holds: 2 shotguns or rifles, 1 with scope
Model #: 10420
Color: BLACK
This model fits: 19-20 Chevrolet/GMC Silverado/Sierra Lt Duty Double Cabs New Body Style AND 2020 Chevrolet/GMC Silverado/Sierra Heavy Duty Double Cabs New Body Style
Includes gun rack/organizers, so you can store your guns upright
Blends in seamlessly with your trucks interior and has a factory feel
Most DU-HAs can be installed quickly and easily in under 10 minutes
Constructed from heavy duty polyethylene
Organizers/gun racks are easily removable so you can store larger items
Lifetime warranty
This model holds: 2 shotguns or rifles, 1 with scope
Model #: 10420
Color: BLACK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.