Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, Lead Calcium, 6V, Flag Terminal

  • Mfr # 0120922

  • Zoro # G4477155


product price: $19.79
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
ABS
Width
1 3/8 in
Height
2 21/32 in
Voltage - Emergency Lighting and Exit Signs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0120922
Zoro #
G4477155
UPC #
782520854850
Country of Origin
Multiple

Dimensions

Width
1 3/8 in
Height
2 21/32 in
Depth
5 3/8 in
Length
5.3"
Overall Depth
1 1/2 in
Overall Width
6 in
Overall Height
2 3/4 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Housing Material
ABS
Voltage - Emergency Lighting and Exit Signs
6
Rechargeable Up To
3 yr
Terminal Connection
3/16 in Faston Spade
Battery Chemistry
Sealed Lead Acid
Color
Black
Battery Capacity - Emergency Lighting and Exit Signs
3.0Ah
Voltage
6 V
Recharge Time
4,380 hr
Terminal Type
Faston
Item
Battery
Battery Capacity
3 Ah
Capacity - Batteries
3.0 Ah
Standards
UL 1989
For Use With
Mfr. No. LZW2DI
Battery Type
Lead Calcium
Green Environmental Attribute
Product is Rechargeable
Maximum Operating Temperature
104 Degrees F
Rated Life
3 yr
Compatible with Series
LT, LZ
Compatible Mfr. Model Number
LTUGB3; LTUGB3I; LTUGBD; LTUGBDI; LTUGW3; LTUGW3I; LTUGWD; LTUGWDI; LTURB3; LTURB3I; LTURBD; LTURBDI; LTURW3; LTURW3I; LTURWD; LTURWDI; LZ15; LZ15I; LZ2D; LZ2DI
Housing Color
Black
Compatible with Product Type
Emergency Lights, Exit Signs
Minimum Operating Temperature
5 Degrees F

Description

Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 3 Ah, Compatible with Series LT, LZ, Compatible with Product Type Emergency Lights, Exit Signs, Recharge Time 4,380 hr, Voltage 6 V, Standards UL 1989, Faston Terminal Type, 3/16 in Faston Spade Terminal Connection, Rated Life 3 yr, Black Housing Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.