Shop DUAL-LITE
See all product information
Create Account
Emergency LED Battery Pack, LED
- Mfr # 93314264
- Zoro # G522582333
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Driver Mounting Location
Within Fixture
Output Voltage
20V DC to 56V DC
Wiring Connection
Wiring Attached
Driver Class
Class 2
Brand and Series
DUAL-LITE PLD10+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93314264
- Zoro #
- G522582333
- UPC #
- 840141431451
- Country of Origin
- China
Dimensions
- Length
- 10 1/4 in
- Width
- 2 5/16 in
- Height
- 1 3/8 in
Details
- Driver Mounting Location
- Within Fixture
- Output Voltage
- 20V DC to 56V DC
- Wiring Connection
- Wiring Attached
- Driver Class
- Class 2
- Brand and Series
- DUAL-LITE PLD10+
- Emergency Illumination Time
- 120 min
- Frequency
- 50/60 Hz
- Initial Lumens
- 1000 lm
- Case Form Factor
- Compact
- Housing Material
- Polycarbonate Thermoplastic
- UL Type
- Type C
- Battery Type
- Lithium Iron Phosphate
- Meets Class 2 Electrical Wiring
- Meets Class 2
- Max. Case Temp.
- 131 Degrees F
- Item
- Emergency LED Battery Pack
- Power Output - Maximum
- 10 W
- Standards
- CSA C22.2 No. 141 Title 20, cUL 924, UL 1310
- Recharge Time
- 24 hr
- Includes
- 2-Wire Test Switch, Led Charging Indicator
Description
DUAL-LITE PLD10+, Emergency LED Battery Pack, Initial Lumens 1000 lm, 120 min Emergency Illumination Time, 10 1/4 in Length, 2 5/16 in Width, 1 3/8 in Height, Polycarbonate Thermoplastic Housing Material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.