Zoro Homepage
This item is Discontinued.
Dual-Lite Emergency Light, 120/277V, 20W LMW40I-FX

Emergency Light, 120/277V, 20W (Discontinued)

  • Mfr # LMW40I-FX
  • Zoro # G4483105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMW40I-FX
Zoro #
G4483105
UPC #
782520852009
Country of Origin
Unknown

Details

Item
Emergency Light
Input Voltage
120/277
Output Voltage
6V DC
Mounting
Wall
Housing Material
Steel
Watts @ 90 Minutes
40
Head Lamps Adjustable
Yes
Includes
Bi Color LED, Self Test/Self Diagnostics
Battery Type
Lead Calcium
Housing Color
White
Lamp Watts
20
Lamp Type
Incandescent
Standards
UL924
Housing Finish
White
Series
LM

Description

Emergency Light, Watts @ 90 Minutes 40, Output Voltage 6V DC, Head Lamps Adjustable Yes, Mounting Wall

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.