Shop DUAL-LITE

Emergency Lighting Unit, 6W, Surface

  • Mfr # EVHC12ID-06L
  • Zoro # G311250399

product price: 
$
427.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Includes
Micro-Controller Based 3-Stage Charger
Standards
UL 924
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVHC12ID-06L
Zoro #
G311250399
UPC #
782520869625
Country of Origin
China

Dimensions

Overall Height
8 1/2 in
Overall Width
4 in
Recommended Mounting Height
10 ft
Manufacturers Warranty Length
3 yr, 5 yr
Overall Length
11 3/4 in
Wire Rope Length
11 3/4 in
Length
11 3/4 in
Fits Chest Size
EVHCR2 Double Head Matching Remote, Flashing Trouble Code for Battery Disconnect or Charger Fault on Standard ModelEasyid Option Includes Battery Compartment and Highly Visible Fault Code Status Panel with Self-Test/Self-Diagnostics, Optional Battery Compartment, Remote Capacity Models have a Minimum Run-Time of 120 Minutes when no Remotes are Installed

Details

Item
Emergency Lighting Unit
Lighting Technology
LED
Housing Material
Thermoplastic
Housing Color
White
Includes
Micro-Controller Based 3-Stage Charger
Standards
UL 924
Maximum Operating Temperature
104 Degrees F
Number of Bulbs
2
Lamp Head Shape
Square
Features
EVHCR2 Double Head Matching Remote, Flashing Trouble Code for Battery Disconnect or Charger Fault on Standard ModelEasyid Option Includes Battery Compartment and Highly Visible Fault Code Status Panel with Self-Test/Self-Diagnostics, Optional Battery Compartment, Remote Capacity Models have a Minimum Run-Time of 120 Minutes when no Remotes are Installed
Battery Recharge Time
24 hr
Environmental Rating
Damp Location Rated
Minimum Operating Temperature
50 Degrees F
Application
High Mounting Heights
Number of Lamp Heads
2
Battery Chemistry
Lithium Iron Phosphate
Lamp Head Location
Sides, Top
Emergency Wattage
50 W
Input Voltage
120/277V AC
Diagnostic Testing Function
Self Test/Self Diagnostics
Housing Finish
Textured
Remote Capacity
12 W
Series
EVHC
Lamp Wattage
6 W
Recommended Single Fixture Spacing
51 ft
Self Diagnostics
Yes
CA Title 20 Compliant
Yes
Remote Capable
No
Bulb Included
Yes
Lamp Output
326 lm, 546 lm
Adjustable Lamp Heads
Yes
Lamp Color Temperature
5000K

Description

Emergency Lighting Unit, Lighting Technology LED, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Features EVHCR2 Double Head Matching Remote, Flashing Trouble Code for Battery Disconnect or Charger Fault on Standard ModelEasyid Option Includes Battery Compartment and Highly Visible Fault Code Status Panel with Self-Test/Self-Diagnostics, Optional Battery Compartment, Remote Capacity Models have a Minimum Run-Time of 120 Minutes when no Remotes are Installed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.