Exit Sign, 1 Face(s), LED, Universal Mount, Nickel Cadmium
Mfr # SEWLSGWE
Zoro # G6519919
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Width
14 3/4 in
Height
10 1/4 in
Number of Faces
1
Mounting
Universal
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEWLSGWE
Zoro #
G6519919
UPC #
782520862350
Country of Origin
China
Dimensions
Width
14 3/4 in
Height
10 1/4 in
Depth
3 1/2 in
Letter Size
6 in High
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.