Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEWLDGW
Zoro #
G6589998
UPC #
782520863203
Country of Origin
Mexico
Dimensions
Width
14 3/4 in
Height
10 1/4 in
Letter Size
6 in High
Depth
3 1/2 in
Details
Item
Exit Sign
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Letter Color
Green
Standards
UL924
Item - Emergency Lighting and Exit Signs
Exit Sign
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Operating Temp. Range
-30 to 50 Degrees C
Bulb Technology
LED
Housing Color - Emergency Lighting and Exit Signs
White
Warranty
5 yr
Background Color
White
Voltage - Emergency Lighting and Exit Signs
120/277
Number of Lamp Heads
0
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Housing Material - Emergency Lighting and Exit Signs
Aluminum
Fixture Wattage
1.8
Emergency Back Up Battery
No
Description
Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 1.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.