Zoro Homepage
This item is Discontinued.
Dual-Lite Exit Sign, w/Emergency Lights, LED, Red HCXURW-03L

Exit Sign, w/Emergency Lights, LED, Red (Discontinued)

  • Mfr # HCXURW-03L
  • Zoro # G6592140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCXURW-03L
Zoro #
G6592140
UPC #
782520860462
Country of Origin
China

Dimensions

Width
20 in
Height
10 in
Depth
2 3/4 in
Letter Size
6 in

Details

Item
Exit Sign
Housing Material - Emergency Lighting and Exit Signs
Plastic
Lamp Head Light Source - Emergency Lighting and Exit Signs
LED
Fixture Wattage
4.5
Number of Faces
1 or 2
Bulb Technology
LED
Warranty
3 yr
Battery Chemistry
Sealed Lead Acid
Emergency Illumination Time
90 min
Mounting
Universal
Voltage - Emergency Lighting and Exit Signs
6
Standards
UL924
Item - Emergency Lighting and Exit Signs
Exit Sign with Emergency Lights
Letter Color
Red
Lighting Technology
LED
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Operating Temp. Range
20 Degrees to 30 Degrees C
Housing Color - Emergency Lighting and Exit Signs
White
Number of Lamp Heads
2
Includes
Manual

Description

Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Acid, Voltage - Emergency Lighting and Exit Signs 6, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED, Fixture Wattage 4.5, Depth 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.