HUBBELL LIGHTING 2 Incandescent Lamps, Emergency Light (Discontinued)
- Mfr # TBW50I
- Zoro # G4483114
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBW50I
Zoro #
G4483114
UPC #
782520861865
Country of Origin
Unknown
Dimensions
Width
6 in
Height
4 in
Details
Item - Emergency Lighting and Exit Signs
Emergency Light
Item
Emergency Light
Voltage - Emergency Lighting and Exit Signs
120/277
Input Voltage
120/277
Lamp Watts - Emergency Lighting and Exit Signs
25
Lighting Technology
Incandescent
Output Voltage
12V DC
Mounting
Ceiling
Housing Material - Emergency Lighting and Exit Signs
Steel
Housing Color - Emergency Lighting and Exit Signs
White
Housing Material
Steel
Battery Chemistry
Lead Calcium
Number of Lamp Heads
2
Watts @ 90 Minutes
50
Lamp Type
Incandescent
Housing Color
White
Standards
UL924
Head Lamps Adjustable
Yes
Lamp Watts
25
Includes
Bi Color LED, Self Test/Self Diagnostics
Battery Type
Lead Calcium
Housing Finish
White
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 25, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Watts @ 90 Minutes 50, Output Voltage 12V DC, Width 6 in, Height 4 in, Head Lamps Adjustable Yes, Mounting Ceiling
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.