Zoro Homepage

HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light

  • Mfr # EV2DI

  • Zoro # G8511535


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Self Diagnostics
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV2DI
Zoro #
G8511535
UPC #
782520865429
Country of Origin
China

Dimensions

Length
8 1/2 in
Width
2 1/4 in
Height
5 in
Overall Length
8 1/2 in
Overall Height
5 in
Manufacturers Warranty Length
5 yr
Overall Width
2 1/4 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
White
Includes
Self Diagnostics
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
NFPA 70 and 101
Item - Emergency Lighting and Exit Signs
Emergency Light
Optional Guard
Wire
Lamp Type
Led
Operating Temp. Range
10 Degrees to 40 Degrees C
Housing Color - Emergency Lighting and Exit Signs
White
Battery Chemistry
Nickel-Metal Hydride
Housing Material - Emergency Lighting and Exit Signs
Plastic
Lamp Watts - Emergency Lighting and Exit Signs
2.0 W
Warranty
5 yr
Input Voltage
120/277V AC
Emergency Illumination Time
90 min
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Voltage - Emergency Lighting and Exit Signs
120/277
Lamp Watts
2
Watts @ 90 Minutes
2 W
Output Voltage
1.2 V DC
Number of Lamp Heads
2
Battery Type
NiMH
Head Lamps Adjustable
Yes
Features
Accessories, US Patent Pending
Emergency Battery Backup
Yes
Adjustable Lamp Heads
Yes
Remote Capable
No
Housing Finish
UV Stabilized
Diagnostic Testing Function
Self Diagnostics/Remote Test
Maximum Operating Temperature
104 Degrees F
Current
0.02 A
Environmental Rating
Damp Location Rated
Recommended Single Fixture Spacing
10 ft
Bulb Included
Yes
Lamp Head Shape
Round
CA Title 20 Compliant
Yes
Series
EV
Compliance Type
None
Number of Bulbs
2
Emergency Wattage
2 W
Lamp Output
88 lm
Lamp Wattage
1 W
Self Diagnostics
Yes
Battery Voltage
1.2 V DC
Minimum Operating Temperature
50 Degrees F
Battery Recharge Time
24 hr

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 2.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 2 W, Output Voltage 1.2 V DC, Width 2 1/4 in, Length 8 1/2 in, Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.