Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light

  • Mfr # EV4DB

  • Zoro # G8511562


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Plastic
Housing Color
Black
IP Rating
Not Rated
Mounting
Ceiling/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4DB
Zoro #
G8511562
UPC #
782520865504
Country of Origin
China

Dimensions

Height
5 in
Width
2 1/4 in
Length
8 1/2 in
Manufacturers Warranty Length
3 yr
Overall Width
2 1/4 in
Overall Height
5 in
Overall Length
8 1/2 in

Details

Item
Emergency Light
Lighting Technology
LED
Housing Material
Plastic
Housing Color
Black
IP Rating
Not Rated
Mounting
Ceiling/Wall
Standards
NFPA 70 and 101
Input Voltage
120/277V AC
Lamp Watts - Emergency Lighting and Exit Signs
4.0 W
Optional Remote Head
26UX07, 26UX09, 26UX08, 32WU47, 32WU48
Optional Guard
Wire
Output Voltage
1.2 V DC
Number of Lamp Heads
2
Battery Chemistry
Nickel-Metal Hydride
Lamp Watts
4
Warranty
3 yr
Item - Emergency Lighting and Exit Signs
Emergency Light
Head Lamps Adjustable
Yes
Battery Type
NiMH
Voltage - Emergency Lighting and Exit Signs
120/277
Lamp Type
Led
Operating Temp. Range
10 Degrees to 40 Degrees C
Housing Material - Emergency Lighting and Exit Signs
Plastic
Watts @ 90 Minutes
4 W
Housing Color - Emergency Lighting and Exit Signs
Black
Emergency Illumination Time - Emergency Lighting and Exit Signs
90 min
Emergency Illumination Time
90 min
Features
Accessories, US Patent Pending
Emergency Battery Backup
Yes
Diagnostic Testing Function
Test Button
Number of Bulbs
2
Environmental Rating
Damp Location Rated
CA Title 20 Compliant
Yes
Remote Capable
Yes
Battery Voltage
1.2 V DC
Adjustable Lamp Heads
Yes
Lamp Wattage
4 W
Series
EV4D
Housing Finish
UV Stabilized
Remote Capacity
4 W
Current
0.03 A
Maximum Operating Temperature
104 Degrees F
Compliance Type
None
Lamp Color Temperature
6000K
Self Diagnostics
No
Emergency Wattage
8 W
Bulb Included
Yes
Compatible Remote Head
26UX07, 26UX08, 26UX09, 32WU47, 32WU48
Lamp Output
248 lm
Minimum Operating Temperature
50 Degrees F

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 4.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 4 W, Output Voltage 1.2 V DC, Width 2 1/4 in, Length 8 1/2 in, Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.