HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light
Mfr # PGW-HTR
Zoro # G3277775
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Housing Material
Aluminum
Housing Color
White
Includes
Spectron(R) Self Testing/Self Diagnostic Electronics
IP Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGW-HTR
Zoro #
G3277775
UPC #
782520862091
Country of Origin
China
Dimensions
Length
11 in
Width
3 3/16 in
Height
7 in
Overall Height
7 in
Recommended Mounting Height
9 ft
Manufacturers Warranty Length
3 yr
Overall Length
11 in
Overall Width
3 1/4 in
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120 to 277, Lamp Watts - Emergency Lighting and Exit Signs 2.8 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 4, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Output Voltage 12 V DC, Width 3 3/16 in, Length 11 in, Height 7 in, Head Lamps Adjustable No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.